Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1/2'' x 54'' Flex-A-Bit

  • Mfr # FB5054

  • Zoro # G807186751


product price: $61.69
/ea

Key Features

Overall Length
54 in
Drill Bit Size
1/2 in
Diameter
1/2 in.
Drill Bit Material
Carbon Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB5054
Zoro #
G807186751
UPC #
781002370109
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
54 in
Drill Bit Size
1/2 in
Diameter
1/2 in.

Details

Item
Flex Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.