L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK

  • Mfr # X50CG

  • Zoro # G007165860


product price:  $232.99
/pk 10, $23.30/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
X
Conduit Outlet Body Material
Die Cast Aluminum
Material
Copper Free Aluminum
Includes
Cover & Gasket
For Use With
Rigid Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X50CG
Zoro #
G007165860
UPC #
781002815327
Country of Origin
China

Dimensions

Conduit Size
1/2"
Size
1/2 in.

Details

Conduit Outlet Body Type
X
Item
Conduit Body with Cover & Gasket
Conduit Outlet Body Material
Die Cast Aluminum
Material
Copper Free Aluminum
Includes
Cover & Gasket
For Use With
Rigid Conduit
Color
Gray
Style/Type
X

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.