Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 13/16'' x 6'' Ship Auger Bit

  • Mfr # 613

  • Zoro # G407186700


product price: $44.75
/ea

Key Features

Drill Bit Size
13/16 in
Diameter
13/16 in.
Shank Diameter
7/16 in
Drill Style
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613
Zoro #
G407186700
UPC #
781002146131
Country of Origin
Taiwan, Province of China

Dimensions

Drill Bit Size
13/16 in
Diameter
13/16 in.
Shank Diameter
7/16 in

Details

Drill Style
Short

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.