Zoro Homepage

L.H. Dottie 1/4'' UV Black Co-Axial Strap, 400PK

  • Mfr # PLX250B

  • Zoro # G607165758


product price: $30.39
/pk 400, $0.08/ea

Key Features

Clamp Material
Low Carbon Steel
Size
1/4" x 1-3/8"
Color
Ultra Violet (UV) Black
Finish
Plastic Insulated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLX250B
Zoro #
G607165758
UPC #
781002105398
Country of Origin
United States

Dimensions

Size
1/4" x 1-3/8"
Length
1-3/8"
Width
1/4"

Details

Clamp Material
Low Carbon Steel
Color
Ultra Violet (UV) Black
Finish
Plastic Insulated
Material
Steel
Clamp Color
UV Black
Cable Clamp Type
Co-Axial, RG-6, & RG-59U
Style/Type
Co-Axial Straps

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.