Zoro Homepage

L.H. Dottie 1/4'' x 1-1/4'' Socket Adapter Extension

  • Mfr # SHA14114

  • Zoro # G207168685


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Drive Size
1/4"
Drive Type
Socket Adapter
Shank Shape
Hex
Application
General Fastening
Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA14114
Zoro #
G207168685
UPC #
781002231059
Country of Origin
China

Dimensions

Drive Size
1/4"
Length
1-1/4"
Shank Size
1/4"

Details

Item
Socket Adapter Extension
Drive Type
Socket Adapter
Shank Shape
Hex
Application
General Fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.