Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1/4'' x 12' White Rod w/ Eye & Hook

  • Mfr # QS2512X4

  • Zoro # G307166192


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length
12'
Color
White
Type
Fish Sticks
Application
Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QS2512X4
Zoro #
G307166192
UPC #
781002231561
Country of Origin
United States

Dimensions

Length
12'

Details

Includes
(3) 1/4" x 4' White Rods, (1) Pulling Eye & (1) Hook
Color
White
Type
Fish Sticks
Application
Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space
Material
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.