Zoro Homepage

L.H. Dottie 1/4'' x 1200' Yellow Polypropylene Pull Rope

  • Mfr # 14120

  • Zoro # G707168147


product price: $147.52
/ea
Free Shipping & Returns

Key Features

Features
High Visbility
Length
1200'
Size
1/4" x 1200'
Color
Yellow
Application
Pulls Wire Through Conduit and Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14120
Zoro #
G707168147
UPC #
781002613169
Country of Origin
Viet Nam

Dimensions

Length
1200'
Size
1/4" x 1200'

Details

Features
High Visbility
Color
Yellow
Application
Pulls Wire Through Conduit and Pipe
Type
Pull Rope
Material
Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.