L.H. Dottie 1/4'' X 1/8'' UV Black Bell Telephone and Thermostat Wire Strap, 500PK

  • Mfr # PLX18B

  • Zoro # G507165605


product price:  $35.15
/pk 500, $0.07/ea

Key Features

Clamp Material
Low Carbon Steel
Size
1/4" x 1/8"
Color
Ultra Violet (UV) Black
Finish
Plastic Insulated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLX18B
Zoro #
G507165605
UPC #
781002105411
Country of Origin
United States

Dimensions

Size
1/4" x 1/8"
Width
1/4"
Length
1/8"

Details

Clamp Material
Low Carbon Steel
Color
Ultra Violet (UV) Black
Finish
Plastic Insulated
Material
Steel
Clamp Color
UV Black
Cable Clamp Type
Bell, Telephone, & Thermostat
Style/Type
Bell, Telephone & Thermostat Wire Straps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.