L.H. Dottie 1/4'' X 1/8'' White Bell Telephone and Thermostat Wire Strap, 400PK

  • Mfr # PLX18W

  • Zoro # G807165541


product price:  $29.49
/pk 400, $0.07/ea

Key Features

Clamp Material
Low Carbon Steel
Size
1/4" x 1/8"
Color
White
Finish
Plastic Insulated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLX18W
Zoro #
G807165541
UPC #
781002105404
Country of Origin
United States

Dimensions

Size
1/4" x 1/8"
Width
1/4"
Length
1/8"

Details

Clamp Material
Low Carbon Steel
Color
White
Finish
Plastic Insulated
Material
Steel
Cable Clamp Type
Bell, Telephone, & Thermostat
Clamp Color
White
Style/Type
Bell, Telephone & Thermostat Wire Straps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.