Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1/4'' x 3'' Socket Adapter Extension

  • Mfr # SHA143

  • Zoro # G607168667


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Shank Shape
Hex
Shank Size
1/4"
Length
3"
Drive Type
Socket Adapter
Drive Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA143
Zoro #
G607168667
UPC #
781002231110
Country of Origin
China

Dimensions

Shank Size
1/4"
Length
3"
Drive Size
1/4"

Details

Item
Socket Adapter Extension
Shank Shape
Hex
Drive Type
Socket Adapter
Application
General Fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.