
L.H. Dottie 1/4'' x 3000' Pull Line Measuring Tape
Mfr # PGE3000
Zoro # G907168541
product price: $569.03
/ea
Free Shipping & Returns
Key Features
Features
Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
Length
3000'
Size
1/4" x 3000'
Color
Natural
Type
Pull Line Measuring Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGE3000
Zoro #
G907168541
UPC #
781002613312
Country of Origin
Canada
Dimensions
Length
3000'
Size
1/4" x 3000'
Details
Features
Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
Color
Natural
Type
Pull Line Measuring Tape
Material
High Tenacity Polyester
Application
High Tensile Strength and High Temperature Cable Pulling
Description
1/4" x 3000' Polyester Pull Line Measuring Tape 400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.