
L.H. Dottie 2-1/2'' Carbide Tipped Hole Cutter
Mfr # CT40
Zoro # G607166762
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Saw Dia.
2-1/2"
Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16" Sheet Metal, 1/8" Stainless Steel
Shank Size
3/8"
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT40
Zoro #
G607166762
UPC #
781002855538
Country of Origin
Taiwan, Province of China
Dimensions
Saw Dia.
2-1/2"
Max. Cutting Depth
3/16" Sheet Metal, 1/8" Stainless Steel
Shank Size
3/8"
Details
Tooth Material
Carbide Tipped
Item
Hole Cutter
Shank Shape
Hex
Material
Carbide Tipped
Application
Mild Steel, Stainless Steel, Iron, Copper, Brass Sheet Metal
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.