
L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket
Mfr # LB250CG
Zoro # G907167025
product price: $230.64
/ea
Free Shipping & Returns
Key Features
Conduit Outlet Body Type
LB
Conduit Outlet Body Material
Die Cast Aluminum
Material
Copper Free Aluminum
Conduit Outlet Body Capacity
153 cu. in.
Includes
Cover & Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB250CG
Zoro #
G907167025
UPC #
781002107347
Country of Origin
India
Dimensions
Conduit Size
2-1/2"
Size
2-1/2 in.
Details
Conduit Outlet Body Type
LB
Item
Conduit Body with Cover & Gasket
Conduit Outlet Body Material
Die Cast Aluminum
Material
Copper Free Aluminum
Conduit Outlet Body Capacity
153 cu. in.
Includes
Cover & Gasket
For Use With
Rigid Conduit
Standards
UL & CSA Listed
Color
Gray
Max. Ambient Temp.
226 Degrees F
Style/Type
LB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.