Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 2 Hole Bent 45 Degree Closed Angle Fitting, 25PK

  • Mfr # SAF245C

  • Zoro # G007166980


product price: $283.99
/pk 25, $11.36/ea
Free Shipping & Returns

Key Features

Angle
Bent 45 Degrees Closed
Material
Carbon Steel
Length
3-1/16"
Finish
Electrogalvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF245C
Zoro #
G007166980
UPC #
781002817550
Country of Origin
China

Dimensions

Length
3-1/16"

Details

Item
Angle Fitting
Angle
Bent 45 Degrees Closed
Material
Carbon Steel
Finish
Electrogalvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.