Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 2 Hole Bent 90 Degree Angle Fitting, 50PK

  • Mfr # SAF290

  • Zoro # G007166997


product price: $205.99
/pk 50, $4.12/ea
Free Shipping & Returns

Key Features

Angle
Bent 90 Degrees
Material
Carbon Steel
Length
1-7/8"
Finish
Electrogalvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF290
Zoro #
G007166997
UPC #
781002817505
Country of Origin
China

Dimensions

Length
1-7/8"

Details

Item
Angle Fitting
Angle
Bent 90 Degrees
Material
Carbon Steel
Finish
Electrogalvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.