Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 2'' x 1-1/4'' Reducing Bushing, 10PK

  • Mfr # R365

  • Zoro # G807168139


product price: $145.77
/pk 10, $14.58/ea
Free Shipping & Returns

Key Features

Item - Reducing Bushings
Reducing Bushing
Inside Dia.
1-1/4"
Outside Dia.
2"
For Use With
Rigid/IMC Conduit
Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R365
Zoro #
G807168139
UPC #
781002305705
Country of Origin
India

Dimensions

Inside Dia.
1-1/4"
Outside Dia.
2"

Details

Item - Reducing Bushings
Reducing Bushing
For Use With
Rigid/IMC Conduit
Material
Zinc Alloy
Agency Compliance
UL Listed

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.