Zoro Homepage

L.H. Dottie 2/0 No 10 Gauge Bright Galvanized Double Loop Chain, 100PK

  • Mfr # DL20

  • Zoro # G407165804


product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns

Key Features

Working Load Limit
255 lb
Finish
Bright Galvanized
Overall Width
0.59''
Material
Low Carbon Steel
Inside Length
1-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL20
Zoro #
G407165804
UPC #
781002280552
Country of Origin
China

Dimensions

Overall Width
0.59''
Inside Length
1-13/16 in
Diameter
0.13''

Details

Working Load Limit
255 lb
Finish
Bright Galvanized
Material
Low Carbon Steel
Application
Hanging Signs, Light Fixtures, General Utility
Type
Double Loop Jack Chain

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.