Zoro Homepage

L.H. Dottie 2200' Heavy Duty Pull Line (Pail)

  • Mfr # 2203P

  • Zoro # G107168013


product price: $107.40
/ea
Free Shipping & Returns

Key Features

Features
Easy Dispensing Lid, Resists Tangling When Dispensing, Can Be Left in Conduit for Reuse
Length
2200'
Size
1/4" x 2200'
Color
Red/White
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2203P
Zoro #
G107168013
UPC #
781002275060
Country of Origin
United States

Dimensions

Length
2200'
Size
1/4" x 2200'

Details

Features
Easy Dispensing Lid, Resists Tangling When Dispensing, Can Be Left in Conduit for Reuse
Color
Red/White
Material
Polypropylene
Application
Pulls Rope Through Conduit and Can be Used with Power Fishing Systems
Type
Pull Line

Description

2200' Pull Line (Heavy Duty) Dispensing - Pail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.