Zoro Homepage

L.H. Dottie 29/64'' High Speed Steel Drill (Carded)

  • Mfr # HS29C

  • Zoro # G807165473


product price: $17.95
/ea

Key Features

Drill Bit Size
29/64 in.
Overall Length
5-5/8"
Drill Bit Point Angle
135°
Material
M2 High Speed Steel
Finish
Black & Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS29C
Zoro #
G807165473
UPC #
781002821496
Country of Origin
China

Dimensions

Drill Bit Size
29/64 in.
Overall Length
5-5/8"
Flute Length
4-3/16"
Shank Size
29/64"

Details

Drill Bit Point Angle
135°
Material
M2 High Speed Steel
Finish
Black & Gold
Shank Type
Three Flats
Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
Bit Style
Heavy Duty Jobber
Standards
ANSI
Flute Type
Spiral
Number of Pieces
1
Point Type
Split

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.