Zoro Homepage

L.H. Dottie 3-1/2'' Power Fishing Piston, 2PK

  • Mfr # PFP350

  • Zoro # G407168089


product price: $60.65
/pk 2, $30.33/ea

Key Features

Features
Comptaible With Most Pull Lines, Cleans Loose Debris From Conduit, Reusable, Absorbent Material to Swab Moisture From Conduit
Size
3-1/2"
Material
Durable Foam
Application
For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types
Type
Power Fishing Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP350
Zoro #
G407168089
UPC #
781002320463
Country of Origin
United States

Dimensions

Size
3-1/2"

Details

Features
Comptaible With Most Pull Lines, Cleans Loose Debris From Conduit, Reusable, Absorbent Material to Swab Moisture From Conduit
Material
Durable Foam
Application
For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types
Type
Power Fishing Piston

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.