Zoro Homepage

L.H. Dottie 3'' x 2'' Reducing Bushing

  • Mfr # R368

  • Zoro # G407168539


product price: $51.85
/ea

Key Features

Item - Reducing Bushings
Reducing Bushing
Inside Dia.
2"
Outside Dia.
3"
Agency Compliance
UL LIsted
Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R368
Zoro #
G407168539
UPC #
781002305774
Country of Origin
India

Dimensions

Inside Dia.
2"
Outside Dia.
3"

Details

Item - Reducing Bushings
Reducing Bushing
Agency Compliance
UL LIsted
Material
Zinc Alloy
For Use With
Rigid/IMC Conduit

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.