Zoro Homepage

L.H. Dottie 3/16'' High Speed Steel Drill (Carded)

  • Mfr # HS12C

  • Zoro # G307166277


product price: $10.15
/ea

Key Features

Overall Length
3-1/2"
Drill Bit Point Angle
135°
Material
M2 High Speed Steel
Finish
Black & Gold
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS12C
Zoro #
G307166277
UPC #
781002821328
Country of Origin
China

Dimensions

Overall Length
3-1/2"
Flute Length
2-5/16"
Shank Size
3/16"
Drill Bit Size
3/16

Details

Drill Bit Point Angle
135°
Material
M2 High Speed Steel
Finish
Black & Gold
Shank Type
Straight
Application
Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials
Bit Style
Heavy Duty Jobber
Standards
ANSI
Flute Type
Spiral
Point Type
Split
Number of Pieces
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.