Zoro Homepage

L.H. Dottie 3/16'' x 12' Lite Stick w/ Eye & Hook

  • Mfr # QS3612LS

  • Zoro # G807166586


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Features
Glow In the Dark Rods
Length
12'
Color
Luminescent
Material
Fiberglass
Type
Fish Sticks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS3612LS
Zoro #
G807166586
UPC #
781002231400
Country of Origin
United States

Dimensions

Length
12'

Details

Features
Glow In the Dark Rods
Includes
(4) 3/16" x 3' Lite Stick Rods, (1) Pulling Eye & (1) Hook
Color
Luminescent
Material
Fiberglass
Type
Fish Sticks
Application
Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.