Zoro Homepage

L.H. Dottie 3/16'' x 30' Lite Stick w/ Eye & Hook

  • Mfr # QS3630LS

  • Zoro # G207167060


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Features
Glow In the Dark Rods
Length
30'
Material
Fiberglass
Application
Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space
Type
Fish Sticks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS3630LS
Zoro #
G207167060
UPC #
781002231349
Country of Origin
United States

Dimensions

Length
30'

Details

Features
Glow In the Dark Rods
Includes
(5) 3/16" x 6' Lite Stick Rods & (2) Pulling Eyes
Material
Fiberglass
Application
Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space
Type
Fish Sticks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.