Zoro Homepage

L.H. Dottie 3/16'' x 30' Red Rod w/ Eye & Hook

  • Mfr # QS3630

  • Zoro # G707166587


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Length
30'
Color
Luminescent
Type
Fish Sticks
Material
Fiberglass
Application
Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS3630
Zoro #
G707166587
UPC #
781002231325
Country of Origin
United States

Dimensions

Length
30'

Details

Includes
(5) 3/16" x 6' Red Rods & (2) Pulling Eyes
Color
Luminescent
Type
Fish Sticks
Material
Fiberglass
Application
Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.