Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 3/16'' x 3000' Yellow Polypropylene Pull Rope

  • Mfr # 36300

  • Zoro # G807168412


product price: $208.46
/ea
Free Shipping & Returns

Key Features

Features
High Visbility
Length
300'
Size
3/16" x 300'
Color
Yellow
Type
Pull Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36300
Zoro #
G807168412
UPC #
781002603146
Country of Origin
Viet Nam

Dimensions

Length
300'
Size
3/16" x 300'

Details

Features
High Visbility
Color
Yellow
Type
Pull Rope
Material
Polypropylene
Application
Pulls Wire Through Conduit and Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.