
L.H. Dottie 3/4'' Steel Strain Relief Connector (Purple Grommet), 10PK
Mfr # SR75B850
Zoro # G907168718
product price:Â $90.45
/pk 10, $9.05/ea
Free Shipping & Returns
Key Features
For Use With
Portable Cord
Hub Size
3/4"
Material
Alloy Steel
Color
Purple
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR75B850
Zoro #
G907168718
UPC #
781002360728
Country of Origin
India
Dimensions
Hub Size
3/4"
Size
3/4 in.
Details
Item
Strain Relief Connector
For Use With
Portable Cord
Material
Alloy Steel
Color
Purple
Standards
UL Listed
Cable Range
0.650 to 0.750 in.
Finish
Zinc Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.