Shop DOTTIE
See all product information
Create Account
L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK
- Mfr # SR75B750
- Zoro # G807168696
product price:Â
$
88.35
/pk of 10, $8.83/ea
Key Features
For Use With
Portable Cord
Hub Size
3/4"
Material
Alloy Steel
Color
Yellow
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR75B750
- Zoro #
- G807168696
- UPC #
- 781002360704
- Country of Origin
- India
- Item
- Strain Relief Connector
- For Use With
- Portable Cord
- Material
- Alloy Steel
- Color
- Yellow
- Standards
- UL Listed
- Cable Range
- 0.750 to 0.850 in.
- Finish
- Zinc Plated
Dimensions
- Hub Size
- 3/4"
- Size
- 3/4 in.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.