L.H. Dottie 3/4'' x 10' 28 Gauge Plumber's Tape, 50PK

  • Mfr # PT28

  • Zoro # G507168521


product price: $142.99
/pk 50, $2.86/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Overall Width
3/4 in.
Overall Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT28
Zoro #
G507168521
UPC #
781002309451
Country of Origin
China

Dimensions

Thickness
28 ga
Overall Width
3/4 in.
Overall Length
10 ft.

Details

Item
Plumbers Tape
Material
Carbon Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.