Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 3/4'' x 1500' Pull Line Measuring Tape

  • Mfr # DWP1502

  • Zoro # G707186714


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Type
Pull Line Measuring Tape
Length
1500'
Features
Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
Material
High Tenacity Polyester
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWP1502
Zoro #
G707186714
UPC #
781002275046
Country of Origin
Canada

Dimensions

Blade Length
1500 ft.
Size
3/4" x 1500'
Length
1500'

Details

Type
Pull Line Measuring Tape
Features
Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
Material
High Tenacity Polyester
Color
Natural

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.