
L.H. Dottie 3/4'' x 18'' Ship Auger Bit
Mfr # 1812
Zoro # G207186702
product price: $43.85
/eaKey Features
Drill Bit Size
3/4 in
Diameter
3/4 in.
Shank Diameter
7/16 in
Drill Style
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1812
Zoro #
G207186702
UPC #
781002218128
Country of Origin
Taiwan, Province of China
Dimensions
Drill Bit Size
3/4 in
Diameter
3/4 in.
Shank Diameter
7/16 in
Details
Drill Style
Long
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.