Zoro Homepage

L.H. Dottie 3/4'' x 22' Rubber Tape, 10PK

  • Mfr # 822

  • Zoro # G807168559


product price: $85.95
/pk 10, $8.60/ea
Free Shipping & Returns

Key Features

Tape Tensile Strength
3.0 MPa
Tape Backing Material
Rubber
Tape Color
Black
Tape Elongation
5
Size
3/4" x 22'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822
Zoro #
G807168559
UPC #
781002281207
Country of Origin
China

Dimensions

Size
3/4" x 22'

Details

Tape Tensile Strength
3.0 MPa
Tape Backing Material
Rubber
Tape Color
Black
Tape Elongation
5
Material
Rubber
Standards
UL Listed; ASTM D-4388 Type I
Type
Rubber Tape

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.