Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 3/4'' x 60' Friction Tape, 10PK

  • Mfr # 860

  • Zoro # G307165850


product price: $71.85
/pk 10, $7.19/ea

Key Features

Tape Adhesive
Rubber Based
Tape Thickness
15 mil
Tensile Strength
70 N/cm
Features
Adhesive Compound on Both Sides, Adheres to Metal, Cable & Wire, Good Mechanical Strength, Individual Cello Wrapped
Standards
UL Listed; ASTM-D-4514 & Comm Spec. 6747, HHT 101A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860
Zoro #
G307165850
UPC #
781002281306
Country of Origin
Mexico

Dimensions

Tape Thickness
15 mil

Details

Tape Adhesive
Rubber Based
Tensile Strength
70 N/cm
Features
Adhesive Compound on Both Sides, Adheres to Metal, Cable & Wire, Good Mechanical Strength, Individual Cello Wrapped
Standards
UL Listed; ASTM-D-4514 & Comm Spec. 6747, HHT 101A

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.