Zoro Homepage

L.H. Dottie 3/4'' x 60' Green Electrical Tape, 10PK

  • Mfr # 360GRN

  • Zoro # G407165934


product price: $49.59
/pk 10, $4.96/ea

Key Features

Tape Color
Green
Performance Temp.
32 Degrees F to 176 Degrees F
Tape Tensile Strength
7 KG/in
Application
Marking, Identifying, Insulating,Wire Harnessing, Jacketing on High Voltage Splices
Duct Tape Type
Color Coding Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360GRN
Zoro #
G407165934
UPC #
781002847571
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
7 mil.
Length
60 ft.
Width
3/4 in.

Details

Tape Color
Green
Performance Temp.
32 Degrees F to 176 Degrees F
Tape Tensile Strength
7 KG/in
Application
Marking, Identifying, Insulating,Wire Harnessing, Jacketing on High Voltage Splices
Duct Tape Type
Color Coding Tape
Features
Flame-Retardant, Strong Tensile Strength, Performs Well in All Climates, Individual Cello Wrapped
Tape Backing Material
Vinyl
Temperature Range
32 Degrees F to 176 Degrees F
Material
Polyvinyl Chloride
UV Resistance
Yes
Max. Voltage
600V
Standards
UL Listed
Color
Green

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.