Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 3/4'' x 72'' Flex-A-Bit

  • Mfr # FB7572

  • Zoro # G907186736


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Overall Length
72 in
Diameter
3/4 in.
Drill Bit Material
Carbon Steel, Spring Steel
Finish - Machining
Black Oxide
Type
Boring Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB7572
Zoro #
G907186736
UPC #
781002370253
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
72 in
Drill Bit Size
3/4 in
Diameter
3/4 in.

Details

Item
Drill Bit
Drill Bit Material
Carbon Steel, Spring Steel
Finish - Machining
Black Oxide
Type
Boring Bit
Features
Environmentally Friendly
Series
Flex
Primary Material Application
Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.