Zoro Homepage

L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK

  • Mfr # SCN38

  • Zoro # G707165658


product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Material
Carbon Steel
Thread Size
3/8"
Depth
5/16"
Type
Channel Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCN38
Zoro #
G707165658
UPC #
781002817383
Country of Origin
China

Dimensions

Thread Size
3/8"
Depth
5/16"
Length
1-3/8"
Width
3/4"
Size
3/8 in.

Details

Finish
Zinc Plated
Material
Carbon Steel
Type
Channel Nut
Features
Without Spring
For Use With
Standard Strut Channel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.