Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 3/8''-2'' Maintenance Hole Saw Kit

  • Mfr # VP100

  • Zoro # G707169014


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi Metal Cobalt
Max. Cutting Depth
1-1/2"
Includes
VP12 (3/4"), VP14 (7/8"), VP18 (1-1/8"), VP22 (1-3/8"), VP24 (1-1/2"), VP28 (1-3/4"), VP32 (2"), VP36 (2-1/4"), VP40 (2-1/2"), V24K (1-1/4"), V44 (1/2"), V45P (1/2"), VE121 (12")
Application
Stainless Steel, Iron, Pipe, Wood and Plastic
Teeth Per Inch
4/6 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP100
Zoro #
G707169014
UPC #
781002284727
Country of Origin
United States

Dimensions

Max. Cutting Depth
1-1/2"

Details

Tooth Material
Bi Metal Cobalt
Number of Pieces
9
Includes
VP12 (3/4"), VP14 (7/8"), VP18 (1-1/8"), VP22 (1-3/8"), VP24 (1-1/2"), VP28 (1-3/4"), VP32 (2"), VP36 (2-1/4"), VP40 (2-1/2"), V24K (1-1/4"), V44 (1/2"), V45P (1/2"), VE121 (12")
Application
Stainless Steel, Iron, Pipe, Wood and Plastic
Teeth Per Inch
4/6 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.