Zoro Homepage

L.H. Dottie 4-3/4'' Bi Metal Variable Pitch Hole Saw

  • Mfr # VP76

  • Zoro # G907168923


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Tooth Material
M42 Cobalt
Application
Stainless Steel, Iron, Pipe, Wood and Plastic
Saw Dia.
4-3/4"
Material
M42 Cobalt
Teeth Per Inch
4/6 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP76
Zoro #
G907168923
UPC #
781002284628
Country of Origin
United States

Dimensions

Saw Dia.
4-3/4"

Details

Tooth Material
M42 Cobalt
Application
Stainless Steel, Iron, Pipe, Wood and Plastic
Material
M42 Cobalt
Teeth Per Inch
4/6 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.