Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 4 Hole Bent 45 Degree Open Angle Fitting, 15PK

  • Mfr # SAF445

  • Zoro # G407166672


product price: $419.99
/pk 15, $28.00/ea
Free Shipping & Returns

Key Features

Angle
Bent 45 Degrees Open
Material
Carbon Steel
Length
4-3/8"
Finish
Electrogalvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF445
Zoro #
G407166672
UPC #
781002817567
Country of Origin
China

Dimensions

Length
4-3/8"

Details

Item
Angle Fitting
Angle
Bent 45 Degrees Open
Material
Carbon Steel
Finish
Electrogalvanized

Description

4 Hole Bent 45 Degree Open Angle Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.