Zoro Homepage

L.H. Dottie 4-Pc ProExtract-It Bit Kit

  • Mfr # GBKP

  • Zoro # G807168009


product price: $45.15
/ea

Key Features

Type
Screw & Bolt Extractor
Material
M2 High Speed Steel
Overall Length (In.)
3"
Finish
Blue Zinc
Features
Self Centering Tip Eliminates Walking, All-in-One Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBKP
Zoro #
G807168009
UPC #
781002819677
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
3"
Shank Size
1/4"

Details

Type
Screw & Bolt Extractor
Material
M2 High Speed Steel
Finish
Blue Zinc
Features
Self Centering Tip Eliminates Walking, All-in-One Design
Application
Removes Screws with Damaged or Snapped Heads From #4 to #14 & Broken Bolts From #10 to 3/8"
Number of Pieces
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.