Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 48'' Post Hole Digger

  • Mfr # SPH

  • Zoro # G207186726


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Type
Post Hole Digger
Handle Material
Fiberglass
Handle Length
48"
Blade Size
8-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPH
Zoro #
G207186726
UPC #
781002240402
Country of Origin
China

Dimensions

Handle Length
48"
Blade Size
8-1/2"

Details

Type
Post Hole Digger
Handle Material
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.