Zoro Homepage

L.H. Dottie 525' Nylon Fishing Line

  • Mfr # N36

  • Zoro # G407166597


product price: $34.25
/ea

Key Features

Features
Center Feed, Fits Most Canister Systems, 100% Filament #36 Nylon, Can Be Left in Conduit For Reuse
Length
580'
Color
Natural
Application
Pulls Wire Through Conduit
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N36
Zoro #
G407166597
UPC #
781002178811
Country of Origin
United States

Dimensions

Length
580'

Details

Features
Center Feed, Fits Most Canister Systems, 100% Filament #36 Nylon, Can Be Left in Conduit For Reuse
Color
Natural
Application
Pulls Wire Through Conduit
Material
Nylon
Type
Heavy Duty Nylon Line

Description

Nylon fishing line with a center feed and fast payout can be pulled into the run and left to add future wires. Excellent resistance to rot, abrasion, mildew, marine growth, petroleum products and most chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.