
L.H. Dottie 5/8'' Bi Metal Variable Pitch Hole Saw
Mfr # VP10
Zoro # G907168855
product price: $13.45
/eaKey Features
Saw Dia.
5/8"
Tooth Material
Bi-Metal
Material
M42 Cobalt
Application
Stainless Steel, Iron, Pipe, Wood and Plastic
Teeth Per Inch
4/6 TPI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP10
Zoro #
G907168855
UPC #
781002284024
Country of Origin
United States
Dimensions
Saw Dia.
5/8"
Details
Tooth Material
Bi-Metal
Item
Hole Saw
Material
M42 Cobalt
Application
Stainless Steel, Iron, Pipe, Wood and Plastic
Teeth Per Inch
4/6 TPI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.