Zoro Homepage

L.H. Dottie 5/8'' Ground Rod Clamp, 50PK

  • Mfr # GR58

  • Zoro # G607166274


product price: $244.99
/pk 50, $4.90/ea
Free Shipping & Returns

Key Features

Type - Grounding Connector
Ground Rod Clamp
Wire Size - Grounding
10 SOL to 2 STR
Material
Copper Alloy
Rod Dia. (In.)
1/2" - 5/8"
Standards
UL& CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR58
Zoro #
G607166274
UPC #
781002105053
Country of Origin
India

Dimensions

Wire Size - Grounding
10 SOL to 2 STR
Rod Dia. (In.)
1/2" - 5/8"
Size
5/8 in.

Details

Type - Grounding Connector
Ground Rod Clamp
Material
Copper Alloy
Standards
UL& CSA Listed
Application
Connects Bare Copper Wire to Copper Ground Rod or Rebar for Grounding and Bonding
For Use With
Rebar & Copper Bonded Ground Rod

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.