Zoro Homepage

L.H. Dottie 5/8'' x 3000' Pull Line Measuring Tape

  • Mfr # DWP3001

  • Zoro # G907168114


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Features
Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
Length
3000'
Size
5/8" x 3000'
Color
Natural
Application
High Tensile Strength and High Temperature Cable Pulling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWP3001
Zoro #
G907168114
UPC #
781002275022
Country of Origin
Canada

Dimensions

Length
3000'
Size
5/8" x 3000'

Details

Features
Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
Color
Natural
Application
High Tensile Strength and High Temperature Cable Pulling
Type
Pull Line Measuring Tape
Material
High Tenacity Polyester

Description

5/8" x 3000' Polyester Pull Line Measuring Tape 1800 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.