Zoro Homepage

L.H. Dottie 6-1/2'' Cup & Die Set (6'' Conduit) w/ 1'' Draw Stud

  • Mfr # HPS612

  • Zoro # G707168352


product price: $1,397.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Alloy Steel
Diameter
6-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS612
Zoro #
G707168352
UPC #
781002821717
Country of Origin
China

Dimensions

Diameter
6-1/2 in.

Details

Material
High Speed Alloy Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.