Zoro Homepage

L.H. Dottie 6500' Two Ply Pull Line (Box)

  • Mfr # 6502

  • Zoro # G007168090


product price: $86.37
/ea
Free Shipping & Returns

Key Features

Features
Can Be Left in Conduit for Reuse
Length
6500'
Size
1/8" x 6500'
Color
Blue/White
Type
Pull Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6502
Zoro #
G007168090
UPC #
781002157458
Country of Origin
United States

Dimensions

Length
6500'
Size
1/8" x 6500'

Details

Features
Can Be Left in Conduit for Reuse
Color
Blue/White
Type
Pull Line
Application
Pulls Rope Through Conduit and Can be Used with Power Fishing Systems
Material
Polypropylene

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.