Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie Blue Lumber Crayon (3 Pack)

  • Mfr # DCB3P

  • Zoro # G507186709


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Width (In.)
1/2"
Length (In.)
4-1/2"
For Use With
Lumber, Dry Wood, Metal, Concrete, Paper, Plastic and Other Surfaces
Features
Lead Free, Water-Proof, Smear-Proof, Last 10x Longer Than Wax Crayons, Weather Resistant, Fade Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB3P
Zoro #
G507186709
UPC #
781002675761
Country of Origin
Mexico

Dimensions

Width (In.)
1/2"
Length (In.)
4-1/2"

Details

Item
Lumber Crayon
Color
Blue
For Use With
Lumber, Dry Wood, Metal, Concrete, Paper, Plastic and Other Surfaces
Features
Lead Free, Water-Proof, Smear-Proof, Last 10x Longer Than Wax Crayons, Weather Resistant, Fade Resistant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.