Zoro Homepage

L.H. Dottie Multipurpose Dura-Towel

  • Mfr # MDT

  • Zoro # G007166966


product price: $25.29
/ea

Key Features

Number of Sheets
100
Material
Hydro Entangled Fibers (HEF)
Size
9" x 11"
Weight
1.6
Package Type
Dispensing Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT
Zoro #
G007166966
UPC #
-
Country of Origin
United States

Dimensions

Size
9" x 11"

Details

Item
General Purpose Wiper
Number of Sheets
100
Material
Hydro Entangled Fibers (HEF)
Weight
1.6
Package Type
Dispensing Box
Application
All Purpose Wiper Wet or Dry
Features
Heavy Duty, Multipurpose, Soft cloth-like feel, Low Lint, Extra-Large White Towel, Superior Absorption, Used with Solvents, Latex Free, Portable Pop-Up Box Prevents Contamination, Reusable and Disposable
Wipes Application
All Purpose Wiper Wet or Dry
Type
General Purpose Wiper
Color
White

Description

Dottie's Dura-Towel is a heavy-duty, reusable, and disposable towel used to clean up oil, dirt, grime, grease, and other substances on a wide variety of surfaces. They are manufactured from Hydro-Entangled Fibers (HEF) that blend natural and synthetic fibers for a tear-resistant, durable, and soft cloth-like feel. These low lint towels are inter-folded in a convenient pop-up box that provides portability and protection from contamination. Dura-Towels have superior absorption power and are commonly used with industrial solvents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.