Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie No 10 Gauge Bright Galvanized Jack Chain (Pail), 300PK

  • Mfr # CH10P

  • Zoro # G107165593


product price: $309.81
/pk 300, $1.03/ea
Free Shipping & Returns

Key Features

Working Load Limit
43 lb
Finish
Bright Galvanized
Material
Low Carbon Steel
Type
Jack Chain
Diameter
0.135''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH10P
Zoro #
G107165593
UPC #
781002274056
Country of Origin
China

Dimensions

Diameter
0.135''

Details

Working Load Limit
43 lb
Finish
Bright Galvanized
Material
Low Carbon Steel
Type
Jack Chain
Application
Hanging Signs, Light Fixtures, General Utility

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.